
Structural Screw, 1/4 in Thread, 3 in L, Flat Head, Star Drive, Sharp Point, PROTECH Ultra 4 Coated, 10
Mfr # 0360170
Zoro # G614546403
product price: $10.89
/eaKey Features
Thread Size
1/4 in
Fastener Length
7.125 in
Includes
T-30 Bit
Driver Size
T-30
Drive Type
Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0360170
Zoro #
G614546403
UPC #
42928183649
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4 in
Fastener Length
7.125 in
Driver Size
T-30
Details
Includes
T-30 Bit
Drive Type
Star
Head Type
Flat
Description
Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.