Zoro Homepage

Structural Screw, 1/4 in Thread, 3 in L, Hex Head, Hex Drive, Sharp Point, PROTECH Ultra 4 Coated, 50

  • Mfr # 0364174

  • Zoro # G813993978


product price: $44.85
/ea

Key Features

Thread Size
1/4 in
Fastener Length
9 in
Includes
Hex Bit
Drive Type
Hex
Driver Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0364174
Zoro #
G813993978
UPC #
42928183830
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4 in
Fastener Length
9 in
Driver Size
3/8 in

Details

Includes
Hex Bit
Drive Type
Hex
Head Type
Hex

Description

Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.