
Structural Screw, 5/16 in Thread, 6-3/4 in L, Flat Head, Star Drive, Sharp Point, PROTECH Ultra 4 Coated
Mfr # 0366254
Zoro # G714546402
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Thread Size
5/16 in
Fastener Length
4.4 in
Driver Size
T-40
Includes
T-40 Bit
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0366254
Zoro #
G714546402
UPC #
42928184318
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16 in
Fastener Length
4.4 in
Driver Size
T-40
Details
Includes
T-40 Bit
Head Type
Flat
Drive Type
Star
Description
Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.