Zoro Homepage

Structural Screw, 5/16 in Thread, 6 in L, Flat Head, Star Drive, Sharp Point, PROTECH Ultra 4 Coated, 10

  • Mfr # 0366240

  • Zoro # G314546376


product price: $25.19
/ea

Key Features

Thread Size
5/16 in
Fastener Length
1.5 in
Head Type
Flat
Drive Type
Star
Driver Size
T-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0366240
Zoro #
G314546376
UPC #
42928184271
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16 in
Fastener Length
1.5 in
Driver Size
T-40

Details

Head Type
Flat
Drive Type
Star
Includes
T-40 Bit

Description

Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products