
Structural Screw, 5/16 in Thread, 8 in L, Hex Head, Hex Drive, Sharp Point, PROTECH Ultra 4 Coated, 50
Mfr # 0365264
Zoro # G413994191
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Thread Size
5/16 in
Fastener Length
8.625 in
Head Type
Hex
Driver Size
7/16 in
Drive Type
Hex; Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0365264
Zoro #
G413994191
UPC #
42928183922
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16 in
Fastener Length
8.625 in
Driver Size
7/16 in
Details
Head Type
Hex
Drive Type
Hex; Heavy-Duty
Includes
Hex Bit
Description
Camo exterior fasteners are designed specifically for exterior projects. Each screw starts fast, holds strong, and is backed by a Camo warranty against rust and corrosion so you can confidently use them in all of your decking projects, substructures, landscaping, fences, pole barns and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.