
#1493 6/4-1/4, Rapid Fitting, BSP Female Elbow, 6/4 Tube, G1/8
Mfr # 1493 6/4-1/4
Zoro # G006977235
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
Key Features
Temp. Range
-20°C to 80°C
Material
Brass
Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1493 6/4-1/4
Zoro #
G006977235
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Material
Brass
Connection Type
Tube
Description
CAMOZZI (1493 6/4-1/4) Rapid Fitting, BSP Female Elbow, 6/4 Tube, G1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.