#1500 8/6-1/4, Rapid Fitting
Mfr # 1500 8/6-1/4
Zoro # G106977197
product price: $3.75
/eaSold in multiples of 10 for $37.50
Key Features
Material
Brass
Temp. Range
-20°C to 80°C
Connection Type
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500 8/6-1/4
Zoro #
G106977197
UPC #
-
Country of Origin
Italy
Details
Material
Brass
Temp. Range
-20°C to 80°C
Connection Type
Tube
Description
CAMOZZI (1500 8/6-1/4) Rapid Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.