
#1511 12/10-1/2, 12/10-1/2 Rapid Fitting
Mfr # 1511 12/10-1/2
Zoro # G206977219
product price: $7.55
/eaSold in multiples of 10 for $75.50
Key Features
Temp. Range
-20°C to 80°C
Connection Type
Tube
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1511 12/10-1/2
Zoro #
G206977219
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Connection Type
Tube
Material
Brass
Description
CAMOZZI (1511 12/10-1/2) 12/10-1/2 RAPID FITTING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.