Zoro Homepage

#1610 8/6-3/8, Rapid Fitting

  • Mfr # 1610 8/6-3/8

  • Zoro # G706977252


product price: $6.39
/ea
Sold in multiples of 10 for $63.90

Key Features

Connection Type
Orienting Tube
Temp. Range
-20°C to 80°C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610 8/6-3/8
Zoro #
G706977252
UPC #
-
Country of Origin
Italy

Details

Connection Type
Orienting Tube
Temp. Range
-20°C to 80°C
Material
Brass

Description

CAMOZZI (1610 8/6-3/8) Rapid Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.