#5880 8/6, Quick Release Coupling
Mfr # 5880 8/6
Zoro # G206693218
product price: $11.25
/eaSold in multiples of 10 for $112.50
Key Features
Connection Type
Push-On
Temp. Range
-20°C to 80°C
Material
AVP Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5880 8/6
Zoro #
G206693218
UPC #
-
Country of Origin
Italy
Details
Connection Type
Push-On
Temp. Range
-20°C to 80°C
Material
AVP Steel
Description
CAMOZZI (5880 8/6) Quick Release Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.