
#6430 04-02, Male Branch Tee Swivel, 1/4" OD X 1/8" NPT
Mfr # 6430 04-02
Zoro # G106977661
product price: $8.04
/ea
Sold in multiples of 10 for $80.40
Key Features
Seals
NBR
Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6430 04-02
Zoro #
G106977661
UPC #
-
Country of Origin
Italy
Details
Seals
NBR
Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Material
Brass
Description
CAMOZZI (6430 04-02) Male Branch Tee Swivel, 1/4" OD x 1/8" NPT
10**
10**
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.