Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6440 04-02, Male Run Tee Swivel, 1/4" OD X 1/8" NPT

  • Mfr # 6440 04-02

  • Zoro # G106977548


product price: $7.97
/ea
Sold in multiples of 10 for $79.70

Key Features

Hose Connection
Tube - Orienting Thread
Seals
NBR
Material
Brass
Temp. Range
-20°C to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6440 04-02
Zoro #
G106977548
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Tube - Orienting Thread
Seals
NBR
Material
Brass
Temp. Range
-20°C to 80°C

Description

CAMOZZI (6440 04-02) Male Run Tee Swivel, 1/4" OD x 1/8" NPT
10**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.