
#6510 02-04, Male Connector 1/8" OD X 1/4" NPT
Mfr # 6510 02-04
Zoro # G506977902
product price: $3.65
/eaSold in multiples of 10 for $36.50
Key Features
Seals
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Hose Connection
Tube - Fix Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6510 02-04
Zoro #
G506977902
UPC #
-
Country of Origin
Italy
Details
Seals
NBR
Temp. Range
-20°C to 80°C
Material
Brass
Hose Connection
Tube - Fix Thread
Description
CAMOZZI (6510 02-04) Male Connector 1/8" OD x 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.