
6512 12-1/2 Super Rapid Fitting, 12MM Push-In X 1/2" Male BSPp Adapter
Mfr # 6512 12-1/2
Zoro # G606977147
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
Key Features
Pipe Size
Ø12, G1/2
Thread Type
Gas Cylindrical (G)
Connection Type
Tube - Fix Thread
Temp. Range
-20°C to 80°C
Specific Pipe Fitting Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6512 12-1/2
Zoro #
G606977147
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
Ø12, G1/2
Details
Thread Type
Gas Cylindrical (G)
Connection Type
Tube - Fix Thread
Temp. Range
-20°C to 80°C
Specific Pipe Fitting Shape
Straight
Material
Brass
Description
CAMOZZI 6512 12-1/2 Super Rapid Fitting, 12mm Push-In x 1/2" Male BSPP Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.