
6512 8-1/8-M, Super Rapid Fitting Micro
Mfr # 6512 8-1/8-M
Zoro # G406977187
product price: $3.99
/eaSold in multiples of 10 for $39.90
Key Features
Seal Material
NBR
Temp. Range
-10°C to 80°C
Material
Brass
Connection Type
Tube - Fix Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6512 8-1/8-M
Zoro #
G406977187
UPC #
-
Country of Origin
Italy
Details
Seal Material
NBR
Temp. Range
-10°C to 80°C
Material
Brass
Connection Type
Tube - Fix Thread
Description
CAMOZZI 6512 8-1/8-M, Super Rapid Fitting Micro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.