
#6520 05-04, Swivel Male Elbow, 5/16" OD X 1/4" NPT
Mfr # 6520 05-04
Zoro # G406977842
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
Key Features
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass
Seals
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6520 05-04
Zoro #
G406977842
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass
Seals
NBR
Description
CAMOZZI (6520 05-04) Swivel Male Elbow, 5/16" OD x 1/4" NPT
10**
10**
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.