#6525 6-1/4, Extended Swivel Male Elbow Sprint
- Mfr # 6525 6-1/4
- Zoro # G006977990
Key Features
Specifications
Product Information
- MFR #
- 6525 6-1/4
- Zoro #
- G006977990
- UPC #
- -
- Country of Origin
- Italy
Details
- Hose Connection
- Tube - Orienting Thread
- Temp. Range
- -20 Degrees to 80 Degrees C
- Material
- Brass
- Seals
- NBR
Description
The CAMOZZI - 6525 6-1/4 is a pneumatic part constructed primarily from brass, designed for use in systems requiring reliable pneumatic connections. It features a tube-orienting thread hose connection that facilitates secure interfacing with compatible tubes and fittings. This component is suitable for operations within a temperature range of -20°C to 80°C, accommodating varied environmental conditions commonly encountered in pneumatic applications. The product includes NBR seals, which contribute to maintaining airtight connections and proper function within pneumatic circuits. Key Features:
- Hose Connection: Tube with orienting thread for precise and stable attachment.
- Material: Brass, providing durability and corrosion resistance.
- Seals: NBR (nitrile rubber), offering effective sealing performance.
- Temperature Range: Operates effectively between -20°C to 80°C.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.