Shop CAMOZZI
See all product information
Create Account
#6700 05-00, Cartridge, 5/16" OD
- Mfr # 6700 05-00
- Zoro # G306977959
product price:
$
5.75
/ea
Sold in multiples of 10 for
$57.50
Key Features
Hose Connection
Tube
Temp. Range
-20 Degrees to 80 Degrees C
Seals
NBR
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6700 05-00
- Zoro #
- G306977959
- UPC #
- -
- Country of Origin
- Italy
Details
- Hose Connection
- Tube
- Temp. Range
- -20 Degrees to 80 Degrees C
- Seals
- NBR
- Material
- Brass
Description
The CAMOZZI - 6700 05-00 is a pneumatic part designed for tube hose connections, facilitating the conveyance of compressed air and pneumatic signals within a system. It is made primarily from brass, providing a sturdy and corrosion-resistant component suitable for integration in pneumatic circuits. The product features NBR seals and supports operation in a temperature range from -20°C to 80°C, accommodating a variety of working environments within this temperature span. Key Features:
- Hose connection type: Tube, allowing flexible or rigid conduit connections in pneumatic systems.
- Primary material: Brass, offering durability and resistance to corrosion.
- Seal material: NBR (nitrile butadiene rubber), used for sealing components.
- Operating temperature range: -20°C to 80°C, suitable for moderate temperature conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.