
#6700 5, Super- Rapid Fitting, Push In Fitting-Press Fit Cartridge-5MM Tube
Mfr # 6700 5
Zoro # G106977159
product price: $3.45
/eaSold in multiples of 10 for $34.50
Key Features
Temp. Range
-20°C to 80°C
Specific Pipe Fitting Shape
Straight, Cartridge
Connection Type
Tube
Pipe Size
Ø5, NOT DEFINED
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6700 5
Zoro #
G106977159
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
Ø5, NOT DEFINED
Details
Temp. Range
-20°C to 80°C
Specific Pipe Fitting Shape
Straight, Cartridge
Connection Type
Tube
Material
Brass
Description
CAMOZZI (6700 5) Super- Rapid Fitting, Push in fitting-press fit cartridge-5mm tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.