Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6900 08-00, Plug #Nylon, 1/2" OD

  • Mfr # 6900 08-00

  • Zoro # G906868152


product price: $3.45
/ea
Sold in multiples of 10 for $34.50

Key Features

Fitting Shape
Plug
Temp. Range
-20°C to 80°C
Fitting Connection Type
Adaptor
Fitting Size
Ø1/2
Fitting Material
Polyamide PA66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900 08-00
Zoro #
G906868152
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Size
Ø1/2

Details

Fitting Shape
Plug
Temp. Range
-20°C to 80°C
Fitting Connection Type
Adaptor
Fitting Material
Polyamide PA66

Description

CAMOZZI (6900 08-00) Plug (Nylon) 1/2" OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.