
#6900 10, Plug #Plastic, 10MM OD
Mfr # 6900 10
Zoro # G206868135
product price: $1.85
/eaSold in multiples of 10 for $18.50
Key Features
Fitting Shape
Plug
Fitting Material
Polyamide PA66
Fitting Size
Ø10
Temp. Range
-20°C to 80°C
Fitting Connection Type
Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6900 10
Zoro #
G206868135
UPC #
-
Country of Origin
Italy
Dimensions
Fitting Size
Ø10
Details
Fitting Shape
Plug
Fitting Material
Polyamide PA66
Temp. Range
-20°C to 80°C
Fitting Connection Type
Adaptor
Description
CAMOZZI (6900 10) Plug (Plastic) 10mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.