Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6900 8, Plug #Plastic, 8MM OD

  • Mfr # 6900 8

  • Zoro # G506868149


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Fitting Connection Type
Adaptor
Temp. Range
-20°C to 80°C
Fitting Size
Ø8
Fitting Shape
Plug
Fitting Material
Polyamide PA66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900 8
Zoro #
G506868149
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Size
Ø8

Details

Fitting Connection Type
Adaptor
Temp. Range
-20°C to 80°C
Fitting Shape
Plug
Fitting Material
Polyamide PA66

Description

CAMOZZI (6900 8) Plug (Plastic) 8mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.