Zoro Homepage

6MM Union Tee Fitting

  • Mfr # X6540 6

  • Zoro # G406977941


product price: $89.55
/ea
Sold in multiples of 10 for $895.50
Free Shipping & Returns

Key Features

Hose Connection
Tube - Tube
Material
Stainless Steel
Temp. Range
-15°C to 150°C
Seals
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6540 6
Zoro #
G406977941
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Tube - Tube
Material
Stainless Steel
Temp. Range
-15°C to 150°C
Seals
FKM

Description

CAMOZZI 6mm Union Tee Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.