Zoro Homepage

#7522 8-1/4, Compact Rapid Fitting

  • Mfr # 7522 8-1/4

  • Zoro # G806977244


product price: $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Seal Material
NBR
Connection Type
Tube - Orienting Thread
Temp. Range
-20°C to 60°C
Material
Polyamide PA66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7522 8-1/4
Zoro #
G806977244
UPC #
-
Country of Origin
Italy

Details

Seal Material
NBR
Connection Type
Tube - Orienting Thread
Temp. Range
-20°C to 60°C
Material
Polyamide PA66

Description

CAMOZZI (7522 8-1/4) Compact Rapid Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.