
#8522 4-1/8, BSP Swivel Male Elbow, 4MM OD X G1/8
Mfr # 8522 4-1/8
Zoro # G006977723
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
Key Features
Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8522 4-1/8
Zoro #
G006977723
UPC #
-
Country of Origin
Italy
Details
Seals
NBR
Temp. Range
-20°C to 80°C
Hose Connection
Tube - Orienting Thread
Material
Brass
Description
CAMOZZI (8522 4-1/8) BSP Swivel Male Elbow, 4mm OD x G1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.