Zoro Homepage

Banjo With O'Ring, Assembled, 4MM OD X M5 Thread

  • Mfr # 6622 4-M5

  • Zoro # G106977470


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Seals
NBR
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6622 4-M5
Zoro #
G106977470
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Tube - Orienting Thread
Temp. Range
-20°C to 80°C
Seals
NBR
Material
Brass

Description

CAMOZZI Banjo With O'Ring, Assembled, 4mm OD x M5 Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.