
BSPp Branch Tee Swivel Male Tee Sprint 6/4- 1/8 Rapid Fittings
Mfr # 1431 6/4-1/8
Zoro # G306977188
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
Key Features
Temp. Range
-20°C to 80°C
Connection Type
Tube - Thread
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1431 6/4-1/8
Zoro #
G306977188
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Connection Type
Tube - Thread
Material
Brass
Description
CAMOZZI BSPP BRANCH TEE
Swivel Male Tee Sprint
6/4- 1/8
Rapid Fittings
1000 Series
Swivel Male Tee Sprint
6/4- 1/8
Rapid Fittings
1000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.