
BSPp Female-BSPt Male Adapter, R1/4 X G1/4
Mfr # 2520 1/4-1/4
Zoro # G506977872
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2520 1/4-1/4
Zoro #
G506977872
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Description
CAMOZZI BSPP Female-BSPT Male Adapter, R1/4 x G1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.