
BSPp Female-BSPt Male Reducer, R1/2 X G3/8
Mfr # 2530 1/2-3/8
Zoro # G906977953
product price: $3.95
/eaSold in multiples of 10 for $39.50
Key Features
Temp. Range
-40°C to 120°C
Hose Connection
Thread
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2530 1/2-3/8
Zoro #
G906977953
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-40°C to 120°C
Hose Connection
Thread
Material
Brass
Description
CAMOZZI BSPP Female-BSPT Male Reducer, R1/2 x G3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.