Zoro Homepage

BSPp Male Plug, G1/2

  • Mfr # 2611 1/2

  • Zoro # G106868143


product price: $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Fitting Connection Type
Thread
Hydraulic Fitting Thread Type
Gas Cylindrical (G)
Fitting Shape
Plug
Fitting Size
G1/2
Temp. Range
-40°C to 120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611 1/2
Zoro #
G106868143
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Size
G1/2

Details

Fitting Connection Type
Thread
Hydraulic Fitting Thread Type
Gas Cylindrical (G)
Fitting Shape
Plug
Temp. Range
-40°C to 120°C
Fitting Material
Brass

Description

CAMOZZI BSPP Male Plug, G1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.