
BSPp Male Plug, G1/8
Mfr # 2611 1/8
Zoro # G606868155
product price: $1.45
/eaSold in multiples of 10 for $14.50
Key Features
Fitting Shape
Plug
Temp. Range
-40°C to 120°C
Hydraulic Fitting Thread Type
Gas Cylindrical (G)
Fitting Material
Brass
Fitting Connection Type
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2611 1/8
Zoro #
G606868155
UPC #
-
Country of Origin
Italy
Dimensions
Fitting Size
G1/8
Details
Fitting Shape
Plug
Temp. Range
-40°C to 120°C
Hydraulic Fitting Thread Type
Gas Cylindrical (G)
Fitting Material
Brass
Fitting Connection Type
Thread
Description
CAMOZZI BSPP Male Plug, G1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.