
BSPp Male Plug, G3/8
Mfr # 2611 3/8
Zoro # G006868137
product price: $2.89
/eaSold in multiples of 10 for $28.90
Key Features
Fitting Material
Brass
Fitting Size
G3/8
Temp. Range
-40°C to 120°C
Fitting Shape
Plug
Fitting Connection Type
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2611 3/8
Zoro #
G006868137
UPC #
-
Country of Origin
Italy
Dimensions
Fitting Size
G3/8
Details
Fitting Material
Brass
Temp. Range
-40°C to 120°C
Fitting Shape
Plug
Fitting Connection Type
Thread
Hydraulic Fitting Thread Type
Gas Cylindrical (G)
Description
CAMOZZI BSPP Male Plug, G3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.