
BSPt Male, R1/8 X R1/4
Mfr # 2510 1/8-1/4
Zoro # G406977996
product price: $2.25
/eaSold in multiples of 10 for $22.50
Key Features
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2510 1/8-1/4
Zoro #
G406977996
UPC #
-
Country of Origin
Italy
Details
Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
Description
CAMOZZI BSPT Male, R1/8 x R1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.