Zoro Homepage

Composite Flow Control Valve, Unidirectional, Meter Out, 5/16" OD, 3/8" NPT

  • Mfr # TMCU 05-06

  • Zoro # G206692846


product price: $32.59
/ea

Key Features

Inlet Port
3/8 NPTF, Ø8
Body Seal Material
NBR
Connection Type
NPTF Threading
Function
Unidirectional
Temp. Range
-20°C to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCU 05-06
Zoro #
G206692846
UPC #
-
Country of Origin
Italy

Details

Inlet Port
3/8 NPTF, Ø8
Body Seal Material
NBR
Connection Type
NPTF Threading
Function
Unidirectional
Temp. Range
-20°C to 60°C
Flow Rate
890
Max. Pressure
10 bar
Air Valve Type
Manual

Description

CAMOZZI Composite Flow Control Valve, Unidirectional, Meter Out, 5/16" OD, 3/8" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.