Composite Flow Control Valves, 1/4" NPT
Mfr # TMCU 06-04
Zoro # G206692655
product price: $33.45
/eaKey Features
Body Seal Material
NBR
Max. Pressure
10 bar
Inlet Port
1/4 NPTF, Ø3/8
Temp. Range
-20°C to 60°C
Connection Type
NPTF Threading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMCU 06-04
Zoro #
G206692655
UPC #
-
Country of Origin
Italy
Details
Body Seal Material
NBR
Max. Pressure
10 bar
Inlet Port
1/4 NPTF, Ø3/8
Temp. Range
-20°C to 60°C
Connection Type
NPTF Threading
Air Valve Type
Manual
Flow Rate
1200
Function
Unidirectional
Description
CAMOZZI Composite Flow Control Valves, 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.