Composite Flow Control Valves, 1/8" NPT
Mfr # TMCU 04-02
Zoro # G606692859
product price: $27.15
/eaKey Features
Air Valve Type
Manual
Inlet Port
1/8 NPTF, Ø1/4
Temp. Range
-20°C to 60°C
Flow Rate
550
Function
Unidirectional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMCU 04-02
Zoro #
G606692859
UPC #
-
Country of Origin
Italy
Details
Air Valve Type
Manual
Inlet Port
1/8 NPTF, Ø1/4
Temp. Range
-20°C to 60°C
Flow Rate
550
Function
Unidirectional
Connection Type
NPTF Threading
Body Seal Material
NBR
Max. Pressure
10 bar
Description
CAMOZZI Composite Flow Control Valves, 1/8" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.