
Coupling NPTF Female-NPTF Female, 3/8" NPT
Mfr # 2543 06-06
Zoro # G206977271
product price: $4.75
/eaSold in multiples of 10 for $47.50
Key Features
Size (In.)
3/8 NPTF
Temp. Range (F)
-40°F to 248°F
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2543 06-06
Zoro #
G206977271
UPC #
-
Country of Origin
Italy
Dimensions
Size (In.)
3/8 NPTF
Details
Temp. Range (F)
-40°F to 248°F
Material of Construction
Brass
Description
CAMOZZI Coupling NPTF Female-NPTF Female, 3/8" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.