Shop CAMOZZI
See all product information
Create Account
DIN Connector, Female, LED, 3 m Cable
- Mfr # 122-571-3
- Zoro # G406977750
product price:Â
$
59.59
/ea
Key Features
Length
3 m
Housing Material
PVC
Type
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122-571-3
- Zoro #
- G406977750
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3 m
Details
- Housing Material
- PVC
- Type
- Female
Description
CAMOZZI DIN Connector With LED And 3 Meter Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.