Zoro Homepage

Dot Fitting, Male Connector, 3/8" OD X 1/8" NPT

  • Mfr # ND6510 06-02

  • Zoro # G306977645


product price: $6.75
/ea
Sold in multiples of 10 for $67.50

Key Features

Temp. Range
-50°C to 100°C
Seals
NBR
Hose Connection
Tube - Fix Thread
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND6510 06-02
Zoro #
G306977645
UPC #
-
Country of Origin
Italy

Details

Temp. Range
-50°C to 100°C
Seals
NBR
Hose Connection
Tube - Fix Thread
Material
Brass

Description

CAMOZZI DOT Fitting, Male Connector, 3/8" OD x 1/8" NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.