Shop CAMOZZI
See all product information
Create Account
DOT Fitting, Male Straight, 1/2 in Tube x 1/2 in NPT, Brass
- Mfr # ND6510 08-08
- Zoro # G106977692
product price:
$
12.99
/ea
Sold in multiples of 10 for
$129.90
Key Features
Hose Connection
Tube - Fix Thread
Seals
NBR
Temp. Range
-50 Degrees to 100 Degrees C
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND6510 08-08
- Zoro #
- G106977692
- UPC #
- -
- Country of Origin
- Italy
- Hose Connection
- Tube - Fix Thread
- Seals
- NBR
- Temp. Range
- -50 Degrees to 100 Degrees C
- Material
- Brass
Description
The CAMOZZI - ND6510 08-08 is a pneumatic part made primarily from brass, designed for use in fluid and air control systems. It features a tube connection: fixed-thread. Seals: NBR (nitrile rubber). Operating temperature range: -50°C to 100°C. Key Features:
- Hose connection: tube, fixed-thread.
- Material: Brass.
- Seals: NBR (nitrile rubber).
- Temperature range: -50°C to 100°C.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.