DOT Fitting, Male Swivel Y, 1/4 in Tube x 1/4 in NPT, Brass
- Mfr # ND6450 04-04
- Zoro # G306977850
product price:
$
14.39
/ea
Sold in multiples of 10 for
$143.90
Key Features
Hose Connection
Tube - Orienting Thread
Temp. Range
-50 Degrees to 100 Degrees C
Material
Brass
Seals
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND6450 04-04
- Zoro #
- G306977850
- UPC #
- -
- Country of Origin
- Italy
Details
- Hose Connection
- Tube - Orienting Thread
- Temp. Range
- -50 Degrees to 100 Degrees C
- Material
- Brass
- Seals
- NBR
Description
The CAMOZZI - ND6450 04-04 is a pneumatic part made primarily of brass, designed for use in systems requiring reliable pneumatic connections. It features tube connections with orienting threads, enabling secure attachment to compatible hoses or fittings. This component operates within a temperature range of -50°C to 100°C, suitable for a variety of pneumatic environments. The seals used are made of NBR (nitrile butadiene rubber), which is commonly employed for its resistance to oils and general durability in pneumatic applications. Key Features:
- Hose Connection: Tube with Orienting Thread for precise and stable fittings.
- Material: Brass, providing corrosion resistance and durability.
- Seals: NBR, offering compatibility with various pneumatic fluids and general sealing performance.
- Operating Temperature Range: -50°C to 100°C, accommodating a wide range of working conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.