Shop CAMOZZI
See all product information
Create Account
DOT Fitting, Male, Tube x 1/4 in NPT, Brass, ND6510 06-04
- Mfr # ND6510 06-04
- Zoro # G806977640
product price:
$
7.89
/ea
Sold in multiples of 10 for
$78.90
Key Features
Hose Connection
Tube - Fix Thread
Seals
NBR
Temp. Range
-50 Degrees to 100 Degrees C
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND6510 06-04
- Zoro #
- G806977640
- UPC #
- -
- Country of Origin
- Italy
Details
- Hose Connection
- Tube - Fix Thread
- Seals
- NBR
- Temp. Range
- -50 Degrees to 100 Degrees C
- Material
- Brass
Description
The CAMOZZI - ND6510 06-04 is a pneumatic part made primarily of brass, designed for use in systems requiring reliable tube connections with fixed-thread hose interfaces. It features seals made of NBR and is suitable for operations within a temperature range of -50°C to 100°C (-58°F to 212°F). This product is intended for integration into pneumatic assemblies where durable material and specific hose connection types are required.
Key Features:
- Hose Connection: Tube with Fixed Thread interface.
- Material: Brass construction.
- Seals: NBR elastomer.
- Operating Temperature Range: -50°C to 100°C (-58°F to 212°F).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.