DOT Fitting, ND Series, Male, 3/8 in Tube x 3/8 in NPT, Brass
- Mfr # ND6510 06-06
- Zoro # G506977636
product price:
$
7.35
/ea
Sold in multiples of 10 for
$73.50
Key Features
Hose Connection
Tube - Fix Thread
Seals
NBR
Temp. Range
-50 Degrees to 100 Degrees C
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND6510 06-06
- Zoro #
- G506977636
- UPC #
- -
- Country of Origin
- Italy
Details
- Hose Connection
- Tube - Fix Thread
- Seals
- NBR
- Temp. Range
- -50 Degrees to 100 Degrees C
- Material
- Brass
Description
The CAMOZZI - ND6510 06-06 is a pneumatic part made primarily of brass, designed for use in pneumatic systems. It features a tube-fix thread hose connection, allowing for a secure and stable interface with hoses or fittings. The product includes seals made of NBR (nitrile butadiene rubber), contributing to its sealing performance within pneumatic assemblies. It is rated for operation within a temperature range of -50°C to 100°C, accommodating a wide range of environmental conditions. Key Features:
- Hose connection type: Tube - Fix Thread, providing a fixed threaded tube interface.
- Material composition: Brass, offering strength and corrosion resistance.
- Seal material: NBR (nitrile), suitable for sealing applications in pneumatic systems.
- Operating temperature range: -50°C to 100°C, supporting use in both low and moderately high temperature environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.