Female-Female-Male Run Tee, R1/4 X G1/4

  • Mfr # S2070 1/4-1/4

  • Zoro # G906977915


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2070 1/4-1/4
Zoro #
G906977915
UPC #
-
Country of Origin
Italy

Details

Hose Connection
Thread
Temp. Range
-40°C to 120°C
Material
Brass

Description

CAMOZZI Female-Female-Male Run Tee, R1/4 x G1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.