Zoro Homepage

Filter, Mc Series NPT

  • Mfr # MC104-F00TF

  • Zoro # G206694475


product price: $53.75
/ea

Key Features

Bowl
Normal (Standard)
Max. Temp.
50°C
Body Material
ZAMA
Bowl Material
Polyamide
Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC104-F00TF
Zoro #
G206694475
UPC #
-
Country of Origin
Italy

Dimensions

Size
1

Details

Bowl
Normal (Standard)
Max. Temp.
50°C
Body Material
ZAMA
Bowl Material
Polyamide

Description

CAMOZZI Filter, MC Series NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.