Zoro Homepage

Fitting, 4MM Push-In X 1/8" Female BSPt Adapter

  • Mfr # 6463 4-1/8

  • Zoro # G406977170


product price: $4.75
/ea
Sold in multiples of 10 for $47.50

Key Features

Thread Type
Gas Cylindrical (G)
Temp. Range
-20°C to 80°C
Pipe Size
Ø4, G1/8
Specific Pipe Fitting Shape
Straight
Connection Type
Tube - Fix Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6463 4-1/8
Zoro #
G406977170
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
Ø4, G1/8

Details

Thread Type
Gas Cylindrical (G)
Temp. Range
-20°C to 80°C
Specific Pipe Fitting Shape
Straight
Connection Type
Tube - Fix Thread
Material
Brass

Description

CAMOZZI Fitting, 4mm Push-in x 1/8" Female BSPT Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.