Fix Metric-BSPt Male Elbow, 12/10 X R1/2
Mfr # 1500 12/10-1/2
Zoro # G606977840
product price: $10.25
/eaSold in multiples of 10 for $102.50
Key Features
Temp. Range
-20°C to 80°C
Hose Connection
Tube
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500 12/10-1/2
Zoro #
G606977840
UPC #
-
Country of Origin
Italy
Details
Temp. Range
-20°C to 80°C
Hose Connection
Tube
Material
Brass
Description
CAMOZZI Fix Metric-BSPT Male Elbow, 12/10 x R1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.