Shop CAMOZZI
See all product information
Create Account
Flow Control Valve, 1/4" Male BSPp X 8MM Push-In Meter-Out Valve
- Mfr # GSCU 805-1/4-8
- Zoro # G806692734
product price:Â
$
38.99
/ea
Key Features
Inlet Port
G1/4, Ø8
Air Valve Type
Screwdriver
Flow Rate
790
Connection Type
Gas Threading
Max. Pressure
10 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSCU 805-1/4-8
- Zoro #
- G806692734
- UPC #
- -
- Country of Origin
- Italy
- Inlet Port
- G1/4, Ø8
- Air Valve Type
- Screwdriver
- Flow Rate
- 790
- Connection Type
- Gas Threading
- Max. Pressure
- 10 bar
- Body Seal Material
- NBR
- Temp. Range
- -20 Degrees to 80 Degrees C
- Function
- Unidirectional
Description
CAMOZZI, Flow Control Valve, 1/4" Male BSPP X 8MM Push-In Meter-Out Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.