
Flow Control Valve
Mfr # MVU 704-1/8
Zoro # G906692719
product price: $19.49
/eaKey Features
Connection Type
Gas Threading
Max. Pressure
10 bar
Body Seal Material
NBR
Inlet Port
G1/8
Air Valve Type
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVU 704-1/8
Zoro #
G906692719
UPC #
-
Country of Origin
Italy
Details
Connection Type
Gas Threading
Max. Pressure
10 bar
Body Seal Material
NBR
Inlet Port
G1/8
Air Valve Type
Manual
Temp. Range
-20°C to 80°C
Flow Rate
200
Function
Unidirectional
Description
CAMOZZI Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.