Zoro Homepage

Lockable Isolation Valve Se Mc

  • Mfr # MC238-V16

  • Zoro # G506692751


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-5°C to 50°C
Outlet Port
G3/8
Function
Lockable Isolation 3/2-Way Val
Seal Material
NBR
Body Material
ZAMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC238-V16
Zoro #
G506692751
UPC #
-
Country of Origin
Italy

Details

Temp. Range
-5°C to 50°C
Outlet Port
G3/8
Function
Lockable Isolation 3/2-Way Val
Seal Material
NBR
Body Material
ZAMA
Inlet Port
G3/8
Operation
Electropneumatic

Description

CAMOZZI Lockable Isolation Valve SE MC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.